1-1/2 in. Butt Weld 304L Stainless Steel Long Radius 90 Degree Elbow
1-1/2 in. Butt Weld 304L Stainless Steel Long Radius 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM