3 in. Weld x MNPT 304 Stainless Steel Adapter
19WB 3 in. Weld x MNPT 304 Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- No. 7 Polished
- Collection:
- 19WB
- End Connection 1:
- Weld
- End Connection 2:
- MNPT
- End Connections:
- Weld x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No