1-1/2 in. Clamp 304L Polished Stainless Steel 90 Degree Elbow

You last purchased this on
 
Topline Process Equipment

1-1/2 in. Clamp 304L Polished Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

1-1/2 in. Clamp 304L Polished Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #TL2S4K
  • Item #1817891
  • Manufacturer Part #35720-7
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L