1 x 3/4 in. Clamp x FNPT 316L Stainless Steel Adapter
22MP 1 x 3/4 in. Clamp x FNPT 316L Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- No. 7 Polished
- Collection:
- 22MP
- End Connection 1:
- Clamp
- End Connection 2:
- FNPT
- End Connections:
- Clamp x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Length:
- 1-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No