DESCRIPTION

Topline Process Equipment 316L Stainless Steel Polished Ferrule

TL14AM76M

Diameter:

SPECIFICATIONS

Diameter
3 in
End Connection 1
Crimp
Material
Stainless Steel
Material Type
316L

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY