1 in. 316L Polished Stainless Steel 90 Degree Weld Elbow

You last purchased this on
 
Topline Process Equipment

1 in. 316L Polished Stainless Steel 90 Degree Weld Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

1 in. 316L Polished Stainless Steel 90 Degree Weld Elbow

  • Fast #
  • Part #T14WMP6P
  • Item #461706
  • Manufacturer Part #38240
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Weld
End Connection 2:
Clamp
End Connections:
Weld x Clamp
Fits Pipe Size:
4 in
Fitting Type:
Ferrule
Material:
Stainless Steel
Material Type:
316L