DESCRIPTION

Topline Process Equipment Clamp Tee

T7MP4K

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Clamp
End Connection 3
Clamp
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Material
Stainless Steel
Material Type
304
Size
2 in x 2 in x 2 in