1-1/2 x 0.065 in. A270 316L Polished Chrome Stainless Steel Tubing

You last purchased this on
 
Topline Process Equipment

L14AM7 Series 1-1/2 x 0.065 in. A270 316L Polished Chrome Stainless Steel Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

L14AM7 Series 1-1/2 x 0.065 in. A270 316L Polished Chrome Stainless Steel Tubing

  • Fast #
  • Part #TL14AM76F
  • Item #499758
  • Manufacturer Part #407507S
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
L14AM7 Series
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
FM Approved:
No
Fits Pipe Size:
3/4 in
Fitting Type:
Ferrule
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
UL Listed:
No
Weight:
0.1 lb