2 x 1-1/2 in. OD Tube x Butt Weld Eccentric 316L Stainless Steel Reducer
L32 2 x 1-1/2 in. OD Tube x Butt Weld Eccentric 316L Stainless Steel Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Collection:
- L32
- End Connection 1:
- OD Tube
- End Connection 2:
- Butt Weld
- End Connections:
- OD Tube x Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Eccentric
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.22 lb