DESCRIPTION

  • Provides fast, sanitary, and secure connections

Topline Process Equipment OD x Crimp 304L Stainless Steel Long Ferrule

T14AM74

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connection 2
Crimp
End Connections
OD x Crimp
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L