DESCRIPTION

  • Heavy duty and durable
  • Provides fast, sanitary, and secure connections

Topline Process Equipment OD Tube 316L Stainless Steel Clamp 90 Degree Elbow

T2CMP6

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Clamp
End Connection 2
Clamp
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
316L
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday