DESCRIPTION

  • Heavy duty and durable
  • Provides fast, sanitary, and secure connections

Topline Process Equipment Clamp Polished 304L Stainless Steel 45 Degree Elbow

T2KMP4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L