DESCRIPTION

  • Heavy duty and durable
  • Provides fast, sanitary, and secure connections

Topline Process Equipment Polished Heavy Duty 304L Stainless Steel Clamp

T13MHHM4

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
304L
Size
1 in x 1 in