• Cart

DESCRIPTION

  • O-ring clamp gasket

Topline Process Equipment Rubber Gasket

T40MPSFY

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Rubber
Material Type
Viton®