DESCRIPTION

Topline Process Equipment Stainless Steel Tubing

TDST6L25RAJ

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1-1/2 in