DESCRIPTION

  • Encapsulated inserts
  • Includes hardware and gasket material
  • Increase basin depths with minimal cost
  • Lightweight, stackable construction
  • Recess roll top provides a flush and neat appearance after installation of cover
  • Recessed roll top reduces installation and servicing cost

Topp 12 In. Recessed Roll Top Polyethylene Extension

TB1812EXT

Diameter:

18 in

SPECIFICATIONS

Diameter
18 in
Height
12 in
Material
Plastic
Wall Thickness
0.188 in

Starting at
$66.71
EACH
  • QUANTITY

DOCUMENTS