18 x 24 in. Plastic Basin

This product has been replaced by

18X24 CORRUGATED TAPER WALL POLY BASIN
TOPP 18X24 CORRUGATED TAPER WALL POLY BASIN
Manufacturer Part #B2300GT
You last purchased this on
 
TOPP

18 x 24 in. Plastic Basin

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

18X24 CORRUGATED TAPER WALL POLY BASIN
TOPP 18X24 CORRUGATED TAPER WALL POLY BASIN
Manufacturer Part #B2300GT
TOPP

18 x 24 in. Plastic Basin

  • Fast #
  • Part #TB2300TL
  • Item #2493608
  • Manufacturer Part #B2300TL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Not available

Product Details

  • Thicker wall thickness
  • Your choice of slotted or solid covers
  • Lightweight, stackable construction
  • Increased strength
  • Requires Certification

Specifications

Capacity:
26 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
18 in
Height:
24 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Sump Basin
UL Listed:
No
Weight:
18 lb