18 x 30 in. Plastic Basin
This product has been replaced by
Manufacturer Part #E3-24001
18 x 30 in. Plastic Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Competitively priced
- Durable, corrosion-resistant material
- Easy installation
- Extremely impact-resistant
- Lightweight construction
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 18 in
- Height:
- 30 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Basin
- Wall Thickness:
- 0.188 in
- Width:
- 18 in