Topp 2 Pipe Seal With 3-Hole TOPG200

DESCRIPTION

  • A positive, pipe to basin mechanical seal
  • Can be used for flat or curved surfaces
  • Excellent resistance to most chemical compounds, petroleum products, methanol, and most soil
  • Works well in any application requiring pipe penetrations

Topp 2 Pipe Seal With 3-Hole

TOPG200

Diameter:

SPECIFICATIONS

Diameter
2 in
Material
Plastic
Material Type
Polyethylene Resin

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.66
EACH
  • QUANTITY