DESCRIPTION

  • Basin only
  • Offers an increase of 2.75 gallons over the competition's models
  • True to its dimensions

Topp 22 in. 22 gal Strutural Foam Basin

TM22200

Diameter:

SPECIFICATIONS

Capacity
22 gal
Diameter
18 in
Height
22 in
Length
18 in
Material
Structural Foam
Width
22 in

Starting at
Call for Pricing
  • QUANTITY