DESCRIPTION

  • Choice of epoxy-coated steel, polyethylene or structural foam covers
  • Designed for new construction and retrofit applications
  • Lightweight, stackable construction

Topp 22 In. Polyethylene Basin 22 Gal.

TB2200

Diameter:

18 in

SPECIFICATIONS

Capacity
22 ga
Diameter
18 in
Length
22 in
Material
Plastic
Material Type
Polyethylene
Wall Thickness
0.188 in
Width
18 in

Starting at
$19.62
EACH
  • QUANTITY