DESCRIPTION

  • Increased strength
  • Lightweight, stackable construction
  • Thicker wall thickness
  • Your choice of slotted or solid covers

Topp 24 In. Corrugated Tapered Wall Sump Basin

TB2300TL

Diameter:

18 in

SPECIFICATIONS

Diameter
18 in
Height
24 in
Length
24 in
Material
Plastic
Material Type
Polyethylene
Wall Thickness
0.188 in
Width
18 in

Starting at
$33.36
EACH
  • QUANTITY