DESCRIPTION

  • Basin only, top sold separately
  • Choice of epoxy-coated steel, polyethylene or structural foam covers
  • Designed for new construction and retrofit applications
  • Lightweight, stackable construction

Topp 30 In. Basin With 4 In. Grommet

TB24001

Diameter:

18 in

SPECIFICATIONS

Capacity
30 gal
Diameter
18 in
Height
30 in
Material
Plastic
Material Type
Polyethylene
Wall Thickness
0.188 in
Width
18 in

Starting at
$56.9
EACH
  • QUANTITY