DESCRIPTION

  • Lid not included
  • Lightweight, stackable construction

Topp 30 in. Corrugated Taper Wall Sump Basin Less Lid

TB2400TL

Diameter:

18 in

SPECIFICATIONS

Diameter
18 in
Height
30 in
Material
Plastic, Resin
Material Type
Polyethylene
Wall Thickness
0.188 in

Starting at
$38.26
EACH
  • QUANTITY

DOCUMENTS