DESCRIPTION

  • Designed for new construction and retrofit applications
  • Features incredible durability
  • Lightweight, stackable construction
  • Offers years of trouble-free performance
  • Rotationally molded by topp’s state-of-the-art equipment

Topp 36 in. Basin 65G Cap

TB3200

Diameter:

SPECIFICATIONS

Diameter
24 in
Height
36 in
Material
Plastic
Material Type
Polyethylene Resin
Wall Thickness
0.188 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY