DESCRIPTION

  • Choice of epoxy-coated steel, polyethylene or structural foam covers
  • Designed for new construction and retrofit applications
  • Lightweight, stackable construction

Topp 36 In. Polyethylene Basin With 4 In. Grommet

TB32001

Diameter:

SPECIFICATIONS

Diameter
24 in
Height
36 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY