36 x 72 in. 317 gal Fiberglass Basin

Part #TFB36X72F  |  Item #2234567  |  Manufacturer Part #FB36X72F

$950.00 EACH

Capacity:

317 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fiberglass Basin, W/Fiberglass Anti-Floatation Collar
  • All Fiberglass basins meet or exceed ASTM specs and carries National, State, or Local approvals

Specifications

ASTM Specifications: ASTM D-3753

Capacity: 317 gal

Height: 72 in

Inside Diameter: 36 in

Length: 36 in

Material: Fiberglass

Product Type: Basin

UL Listed: No

Weight: 299

Width: 72 in