DESCRIPTION

Topp 48 in. Fiberglass Basin (Less Cover)

TFB48X0F

Height:

SPECIFICATIONS

ASTM Specifications
ASTM D-3753
Capacity
376 gal
Height
48 in
Inside Diameter
48 in
Material
Fiberglass
Type
Basin (Less Cover)

Starting at
Call for Pricing
  • QUANTITY