DESCRIPTION

Topp Basin

TB24

Diameter:

SPECIFICATIONS

Diameter
18 in
Length
24 in
Material
Plastic
Material Type
Polyethylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.49
EACH
  • QUANTITY