Cast Iron Curved Back Hub

Part #TH400C  |  Item #1601777  |  Manufacturer Part #H400C

$59.85 per POUND

Material:

Cast Iron

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For 4'' piping

Specifications

Coating: Enamel

End Connection 1: Hub

End Connections: Hub

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Material: Cast Iron