4 in. Plastic Pipe Seal Grommet

You last purchased this on
 
TOPP

4 in. Plastic Pipe Seal Grommet

  • Fast #
  • Part #TG400
  • Item #1131479
  • Manufacturer Part #G400
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
TOPP

4 in. Plastic Pipe Seal Grommet

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quick, easy installation
  • Durable, corrosion-resistant material
  • Ringer pipe grommet
  • Impact-resistant
  • Requires Certification

Specifications

Application:
Sealants
Color Finish Name:
Black
Diameter:
4-1/2 in
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Grommet
UL Listed:
No
Weight:
3 lb