DESCRIPTION

  • Tough and durable surface

Topp Simplex Cover With 2 In. X 2 In. Grommet

TC18SO155S

Material:

SPECIFICATIONS

Diameter
18 in
Length
2 in
Material
Stainless Steel
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY