DESCRIPTION

  • Earns leed credits
  • Epoxy coating provides a tough and durable surface
  • Fibered
  • For 18" ID side-vent basins
  • Meets all SMACNA pressure classes
  • Non-flammable
  • Water-borne
  • Weather resistant

Topp Simplex Steel Cover

TC18SSSVO15NS

Diameter:

SPECIFICATIONS

Diameter
18 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$32.38
EACH
  • QUANTITY