• Cart

DESCRIPTION

Topworx 80 in. Stainless Steel Namur Mounting Bracket Kit

T4N080G41S

Height:

SPECIFICATIONS

Brand Model Compatibility
DXP and DXS T-Series Namur Actuators
FM Approved
No
Height
20 in
Length
80 in
Material
Stainless Steel
NSF Certified
No
Product Type
Bracket
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY