12 x 20 x 16 in. 26 ga Square/Round with Flange

You last purchased this on
 
Torcup

12 x 20 x 16 in. 26 ga Square/Round with Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Torcup

12 x 20 x 16 in. 26 ga Square/Round with Flange

  • Fast #
  • Part #R421F122016
  • Item #3581472
  • Manufacturer Part #421F122016
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Collar is 26 gauge, roll-formed Galvanized Steel with a 1/2" convex hi-bead
  • Includes 1" flange
  • Assembled with 1/8" x 5/32" zinc-coated rivets
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
16 in
Gauge (metal):
26 ga
Length:
12 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
20 in