DESCRIPTION

  • Assembled with 1/8" x 5/32" zinc-coated rivets
  • Collar is 26 gauge, roll-formed Galvanized Steel with a 1/2" convex hi-bead
  • Includes 1" flange

Torcup 12 x 20 x 16 in. Square/Round with Flange

R421F122016

Gauge:

SPECIFICATIONS

Gauge
26
IsAcceptableImage

Starting at
Call for Pricing
  • QUANTITY