Tork

143-3/4 ft. x 4 in. Premium Bath Tissue in White (Case of 48)

Part #TTM6512  |  Manufacturer Part #TM6512

Length:

143-3/4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tork Premium 2-ply Bath Tissue is an ultra soft and absorbent premium bath tissue that delivers quality, value and performance
  • Paper is elegantly embossed to enhance bulk and softness
  • Easy start tail seal to prevent waste
  • Each roll is overall wrapped to ensure sanitary protection in the restroom
  • Tork toilet paper is engineered for rapid breakup, ideal for all plumbing and septic systems and 100% biodegradable
  • Contains 20% post-consumer fiber providing an environmental benefit
  • EPA Compliant for reduced environmental impact that all users can appreciate
  • Made in USA

Specifications

Color Finish: White

Diameter: 4-35/100 in

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 143-3/4 ft

Material: Fiber

Package Quantity: Case of 48

Product Type: Tissue

Width: 4 in