20 x 15-1/10 in. 2-ply Bath Tissue in White (Case of 36)
20 x 15-1/10 in. 2-ply Bath Tissue in White (Case of 36)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each roll is wrapped, ensuring sanitary protection while delivering quality, value, and performance
- Special tightly wound rolls and easy start tail seals to prevent waste and aid in source reduction
- Absorbent economical bath tissue that delivers value and performance while embossed to enhance bulk and softness
- EcoLogo Certified, Green Seal Certified and EPA Compliant
- Made from 100% recycled materials
- Tork bath tissue has rapid breakup, ideal for all plumbing systems
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-9/10 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Height:
- 16 in
- Length:
- 234-37/100 ft
- Material:
- Fiber
- Product Type:
- Tissue
- Width:
- 3-7/8 in