Tork

288-33/100 ft. x 3-4/5 in. Bath Tissue in White (Case of 36)

Part #T161990  |  Manufacturer Part #161990

Length:

288-33/100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tork Universal Bath Tissue Roll offers a unique combination of capacity, waste reduction, and quality
  • Features OptiCore® technology which reduces waste and cost by ensuring maximum use of each roll
  • Ideal for office buildings, hotels and restaurants
  • This embossed tissue is made with de-inking and bleaching processes free of chlorine and other harmful chemicals
  • Features more than a 25% reduction in core material for environmentally preferable packaging
  • 100% recycled and exceeds EPA guidelines for post-consumer waste
  • For Use with Tork 565820, 565838, 565720 and 565728 Opticore Dispensers
  • EcoLogo Certified, Green Seal Certified, EPA Compliant

Specifications

Brand Model Compatibility: OptiCore® 565828, 565628, 565620, 565720, 564728, and 565820 Roll Dispensers

Color Finish: White

Diameter: 5-5/8 in

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Length: 288-33/100 ft

Material: Fiber

Package Quantity: Case of 36

Product Type: Tissue

Width: 3-4/5 in