3-1/5 x 9 in. 1-Ply Advance Multifold Paper Hand Towel in White (Case of 16)
3-1/5 x 9 in. 1-Ply Advance Multifold Paper Hand Towel in White (Case of 16)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multifold design provides for less towel consumption leading to source reduction, storage space savings, and lower overall costs
- Ideal for medium traffic washrooms, fits small spaces and provides both comfort and hygiene for paper towel users
- Tork Advanced Multifold Paper Towels are soft and absorbent, providing the right combination of quality, performance and value
- EcoLogo Certified, EPA Compliant, FSC Certified
- Made from 75% recycled fiber and contains a minimum of 40% post-consumer waste, providing environmental benefits
- Embossing enhances hand feel and maximum absorbency
- High-performance towels resulting in greater cost savings and reduced waste
- Fast absorbency and "no touch" service helps to control usage, so you save on reduced waste and maintenance time while offering sanitary conditions
- For use with Tork 73TR, 78T1, 302020, 302028, 302030, 463002, 552020, 552028, and 552120 folded towel dispensers
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 9-1/2 in
- Material:
- Fiber
- Origin:
- Domestic
- Package Quantity:
- Case of 16
- Product Type:
- Multi-Fold Paper Towel
- Weight:
- 0.89 lb
- Width:
- 9 in