40A Time Switch

You last purchased this on
 
NSI Industries

40A Time Switch

This product requires certification to purchase.
You last purchased this on
 
NSI Industries

40A Time Switch

  • Fast #
  • Part #T1101
  • Item #50086
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
40
Depth:
2-47/50 in
Energy Star Compliant:
No
Height:
7-47/50 in
Material:
Steel
Product Type:
Switch
UL Listed:
No
Volts:
120V
Width:
4-69/100 in