9 x 9-1/2 in. Premium Multifold Hand Towel in White (Case of 12)
9 x 9-1/2 in. Premium Multifold Hand Towel in White (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faster hand drying thanks to greater absorbency and overall better performance
- Ideal for medium traffic washrooms, fits small spaces and provides both comfort and hygiene to your guests
- Multifold hand towels are designed to fit wide range of folded towel dispensers
- High-performance towels help control consumption with fewer towels needed, resulting in greater cost savings
- Fast absorbency and no-touch service helps to control usage, and reduces waste and maintenance time while offering sanitary conditions
- Tork Premium 3 Panel multifold paper towels provide superior appearance, hand feel, strength and absorbency
- Eco Logo Certified, Green Seal Certified, EPA Compliant, made from 100% recycled fiber to provide environmental benefits and is a positive image builder
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 9-1/2 in
- Material:
- Fiber
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Multi-Fold Paper Towel
- Weight:
- 1.1 lb
- Width:
- 9 in