Advance Hand Towel Roll 1-Ply White
Advance Hand Towel Roll 1-Ply White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduce restroom maintenance costs in your business with these cost-effective towel rolls.
- Create an impressive restroom atmosphere-the cloth-like Tork paper towel is both strong and ultra absorbent.
- Help improve hygiene in your restroom with these durable Tork white paper towel rolls.
- Suitable for Tork Hand Towel Roll Dispenser, Lever Auto Transfer 84TR; Tork Hand Towel Roll Dispenser, Lever 83TR; Tork Hand Towel Roll Dispenser, Electronic, Touch-Free 86ECO;Tork Hand Towel Roll Dispenser, Push-Bar, Auto Transfer 87T
- An economic value for money - hand towel suitable for basic needs.
- Long-lasting rolls minimize maintenance costs while maximizing service.
- Advanced quality. Roll size L 350.0'. W 7.9" Core inner diameter 1.9" Compatible with H21 dispensers.
- Help the environment-these compostable hard roll towels are made with 100% recycled fiber and are ECOLOGO® Certified.
Recommended Accessories
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-1/2 in
- Diameter - Inside 1:
- 1-37/40 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 350 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Paper Towel Roll
- Type:
- ERB350A
- Weight:
- 1.84 lb
- Width:
- 7-7/8 in