8 in. x 800 ft. Advance Hand Towel Roll in White (Case of 6)

You last purchased this on
 
Tork

Advanced 8 in. x 800 ft. Advance Hand Towel Roll in White (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tork

Advanced 8 in. x 800 ft. Advance Hand Towel Roll in White (Case of 6)

  • Fast #
  • Part #E8038040
  • Item #7441661
  • Manufacturer Part #8038040
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features a unique weave pattern, creating highly absorbent towels so fewer are needed per hand dry
  • This quality roll towel is high-capacity being ideal for schools, universities, stadiums, and other high-traffic areas
  • Tork Advanced Hand Towel Rolls offer the softness and strength needed to elevate your hand-drying experience
  • For use with Tork 771820, 771828, 772820 and 772828 Y-Notch paper towel dispensers
  • Green Seal Certified and EPA Compliant
  • Convenient Easy Carry Case
  • Made from 100% recycled fiber, with a minimum of 50% post-consumer fibers
  • Bright white with cloth-like feel
  • Requires Certification

Specifications

Collection:
Advanced
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-4/5 in
EPA Compliant:
Yes
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
Yes
Length:
800 ft
Material:
Paper
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Width:
8 in