Bath Tissue Roll with OptiCore®, 2-Ply 865-Sheets, White, T11 System (Case of 36)
Advanced Bath Tissue Roll with OptiCore®, 2-Ply 865-Sheets, White, T11 System (Case of 36)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Improve hygiene in your restroom with Tork OptiCore® tissue dispensers featuring a closed dispenser to protect rolls.
- Fewer refills and reduced paper shortages are other advantages of high-capacity Tork OptiCore® bath tissue rolls.
- Reduce costs and increase performance advantages with the Tork OptiCore® toilet paper system.
- For use with Tork 565820, 565838, 565720 and 565728 OptiCore Dispensers
- Made with de-inking and bleaching processes free of chlorine and other harmful chemicals
- Features more than a 25% reduction in core material for environmentally preferable packaging
- Advanced quality. Roll size L 288.3'. W 3.8" Sheet length 4.0" Core inner diameter 1.7" Compatible with T11 dispensers.
- See less waste and lower maintenance costs with patented OptiCore® technology that ensures maximum use of each roll.
- 100% Recycled Material, EcoLogo Certified, Green Seal Certified, EPA Compliant
Specifications
- Brand Model Compatibility:
- 565728, 565828, WP80390
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-5/8 in
- Diameter - Inside 1:
- 1-133/200 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 288-33/100 ft
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 36
- Product Type:
- Tissue
- Weight:
- 0.53 lb
- Width:
- 3-3/4 in