Paper Hand Towel Roll, 1-Ply 800 ft, White, H71 System (Case of 6)
Advanced Paper Hand Towel Roll, 1-Ply 800 ft, White, H71 System (Case of 6)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduce germs and towel consumption by pairing this towel roll with Tork H71 one-at-a-time dispensers.
- Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
- Never offer subpar bathroom paper towels-this roll delivers softness, comfort, and absorbency for guests.
- For use with Tork 771720, 771728, 772720 and 772728 I-Notch paper towel dispensers
- Green Seal Certified and EPA Compliant
- Convenient Easy Carry Case
- Advanced quality. Roll size L 800.0'. W 7.4" Core inner diameter 1.9" Compatible with H71 dispensers.
- Boost your environmental impact with these FSC certified towels created from sustainably managed forests.
Recommended Accessories
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5 in
- Diameter - Inside 1:
- 1-37/40 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 800 ft
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Weight:
- 2.89 lb
- Width:
- 7-219/500 in