Dispenser Napkin Interfold, 2-Ply 400-Sheets, White, N4 System (Case of 12)
Advanced Plus Xpressnap® Dispenser Napkin Interfold, 2-Ply 400-Sheets, White, N4 System (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Larger Xpressnap napkins deliver strength, absorbency and quality
- Quarterfold design is larger than many competitor interfolded napkins which are only 'half fold'
- One-at-a-time dispensing design controls napkin usage to ensure that fewer napkins are used
- Made from 100% recycled fiber
- EcoLogo Certified, Independent Verified and Certified Compostable by BPI
- Available in an Easy Handling Carry Box
- Perfectly suited for a variety of foodservice venues from upscale to high-traffic
Specifications
- Collection:
- Advanced Plus Xpressnap®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Length:
- 21-3/5 cm
- Material:
- Recycled Fiber
- Product Type:
- Interfold Napkin
- Width:
- 16-1/2 cm