Bath Tissue Dispenser, Twin Roll, Smoke
This product has been replaced by
Manufacturer Part #59TR
Bath Tissue Dispenser, Twin Roll, Smoke
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avoid unsanitary exposed bath tissue with our enclosed design for better hygiene.
- Multi-part dispensers are time-consuming to clean, but our smooth, scratch-resistant cover is easy to maintain.
- Upgrade standard toilet paper dispensers with a modern, versatile update that complements any décor.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- ADA Compliant, Key Lock
- W 7.5" H 12.8" D 7.0" Material: Plastic. Color: Smoke. Suitable for T24 refills from Tork.
- This industrial-strength dispenser loses its industrial feel by providing guests at-home-style waterfall dispensing.
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Depth:
- 7 in
- Height:
- 12-4/5 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Toilet Tissue Dispenser
- Weight:
- 1.9 lb
- Width:
- 7-1/2 in