Coreless High Capacity Spindle Kit Type A, T7 System

Part #E473030  |  Item #8031365  |  Manufacturer Part #473030

$9.00 EACH

Product Type:

Spindle Kit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Midsize Coreless High Capacity Bath Tissue System
  • Allows our Coreless refill products to fit in non Tork dispensers

Specifications

Color Finish: White

Color Finish Category: Whites

Depth: 1-3/5 in

Height: 5-3/5 in

Material: Plastic

Product Type: Spindle Kit

Type: HP7607320

Width: 1-3/5 in