Paper Hand Towel Roll Dispenser, White, H1 System
Elevation Matic® Paper Hand Towel Roll Dispenser, White, H1 System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-at-a-time dispensing improves hygiene as the customer only touches the exposed paper towel rather than the dispenser.
- Easy maintenance thanks to an easy-to-clean design, refill indicator and dual lock system. This dispenser is Tork Vision Cleaning compatible, which is software that monitors visitor traffic and consumption with sensors.
- Avoid excess waste-this Tork hand towel dispenser offers convenient single-sheet dispensing.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Tork's solutions are hygienic, attractive and easy for guests to use.
- Design: Elevation. W 13.2" H 14.7" D 8.1" Material: Plastic. Color: White. Suitable for H1 refills from Tork.
- Avoid running out of towels-the high-capacity commercial paper towel dispenser is ideal for high-traffic restrooms.
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Manufacturing, Food and Beverage
- Brand Model Compatibility:
- 290089, 290088, 290095, 290094, 290096, 290087, 290092A
- Collection:
- Elevation Matic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/10 in
- Height:
- 14-13/20 in
- Length:
- 8-1/10 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Roll Towel Dispenser
- Weight:
- 6.5 lb
- Width:
- 13-1/5 in